Shop All CNC Bushings
J.W. Winco
GN7490-ST-G3/4-A Weld Bushing Steel
Mfr # 7490-ST-G3/4-A
Zoro # G4702698
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
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
- Brand J.W. Winco
- MFR # 7490-ST-G3/4-A
- Zoro # G4702698
- Country of Origin Taiwan, Province of China
- Category CNC Bushings
Description
GN 7490 weld bushings are used in container construction or in hydraulics for mounting instruments such as oil level sight glasses or locking caps. The plain surfaces are machined, with the result that they can be used as sealing surfaces in connection with a sealing element or compound. The significant wall thickness prevents deformation or burn-through during welding.
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
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1041208C)
- DODGE WS-400X18-TUFR BEARINGS (038214)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- J.W. Winco Bushings