Shop All CNC Bushings
J.W. Winco
GN7490-ST-G1/8-A Weld Bushing Steel
Mfr # 7490-ST-G1/8-A
Zoro # G4702637
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
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
- Brand J.W. Winco
- MFR # 7490-ST-G1/8-A
- Zoro # G4702637
- Country of Origin Germany
- Category CNC Bushings
Description
GN 7490 weld bushings are used in container construction or in hydraulics for mounting instruments such as oil level sight glasses or locking caps. The plain surfaces are machined, with the result that they can be used as sealing surfaces in connection with a sealing element or compound. The significant wall thickness prevents deformation or burn-through during welding.
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
- BOSTON GEAR SpurGear, 48DP, 20PA, 48Teeth, Brass (Y4848)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- BESTORQ 14M Timing Belts (3850-14M-85)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP (2405-04-02)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- J.W. Winco Bushings