Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.5-32-G11/4-B Oil Sight Glass
Mfr # 743.5-32-G11/4-B
Zoro # G4677778
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Seal Material FPM Rubber
- Overall Dia. 1.97 in
- Sight Glass Type ESG Glass
- Retaining Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 743.5-32-G11/4-B
- Zoro # G4677778
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Overall Dia. | 1.97 in |
Thread Size | G1-1/4 |
Window Dia. | 1.26 in |
Head Height | 0.35 in |
Thread Length | 0.47 in |
Details
Body Material | Stainless Steel |
Seal Material | FPM Rubber |
Sight Glass Type | ESG Glass |
Retaining Ring Material | Stainless Steel |
Description
GN 743.5 Fluid level sight glasses feature genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. Outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. Fluid level sight glasses GN 743.5 can be used on pressurized oil tanks. Also, these fluid level site glasses are suitable for applications with subpressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Cover, Fits All Mv 14 (MV-14-COVER2)
- AMPROBE Light Meter, LED, LM-200 (LM-200LED)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L400#)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- J.W. WINCO GN743.7-14-1/2-NPT-B Oil Sight Glass (8PTK6)
- J.W. WINCO JW Winco GN743.6-18-M27X1.5 Oil Sight Glass (743.6-18-M27X1.5)
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- J.W. WINCO GN743-32-G1-1/4-B Oil Sight Glass (743-32-G11/4-B)
- J.W. WINCO GN743-18-G3/4-A Oil Sight Glass (743-18-G3/4-A)
- J.W. WINCO GN537-22-28-B Oil Sight Glass Aluminum (RD2/B)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 156261)
- J.W. Winco Sight Glass Flow Indicators