Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.5-24-M33X1.5-B Oil Sight Glass
Mfr # 743.5-24-M33X1.5-B
Zoro # G4667856
product price: $39.69
/ea
$39.69
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
- Brand J.W. Winco
- MFR # 743.5-24-M33X1.5-B
- Zoro # G4667856
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Description
GN 743.5 Fluid level sight glasses feature genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. Outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. Fluid level sight glasses GN 743.5 can be used on pressurized oil tanks. Also, these fluid level site glasses are suitable for applications with subpressure.
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
- REED INSTRUMENTS REED Data Logging Conductivity/TDS/Salinity Meter (R3100SD)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium, 6', 4mm Machined Post (WB6037)
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- J.W. WINCO GN743-24-G1-A Oil Sight Glass (743-24-G1-A)
- J.W. WINCO GN743-18-G3/4-A Oil Sight Glass (743-18-G3/4-A)
- J.W. WINCO JW Winco GN743.6-14-G1/2 Oil Sight Glass (743.6-14-G1/2)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- J.W. WINCO GN743.5-24-G1-B Oil Sight Glass (743.5-24-G1-B)
- JOHN ERNST Liquid Level Sight Gauge Steel Threaded 1/2In Flow Indicator (480-R19)
- J.W. Winco Sight Glass Flow Indicators