Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.5-14-M20X1.5-B Oil Sight Glass
Mfr # 743.5-14-M20X1.5-B
Zoro # G4667655
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Head Height 0.3 in
- Retaining Ring Material Stainless Steel
- Seal Material FPM Rubber
- Thread Length 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 743.5-14-M20X1.5-B
- Zoro # G4667655
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Head Height | 0.3 in |
Thread Length | 0.33 in |
Window Dia. | 0.55 in |
Overall Dia. | 1.02 in |
Thread Size | M20 |
Details
Body Material | Stainless Steel |
Retaining Ring Material | Stainless Steel |
Seal Material | FPM Rubber |
Sight Glass Type | ESG Glass |
Description
GN 743.5 Fluid level sight glasses feature genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. Outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. Fluid level sight glasses GN 743.5 can be used on pressurized oil tanks. Also, these fluid level site glasses are suitable for applications with subpressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Gauge, 4.5", 0-100Psi, 1/4"Lm, 600Cb (600CB4502LA110)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- J.W. WINCO GN743.5-24-M33X1.5-B Oil Sight Glass (743.5-24-M33X1.5-B)
- J.W. WINCO GN743-24-G1-B Oil Sight Glass (743-24-G1-B)
- J.W. WINCO GN743.5-24-G1-B Oil Sight Glass (743.5-24-G1-B)
- J.W. WINCO GN743.2-18-M27X1.5-A Oil Sight Glass (743.2-18-M27X1.5-A)
- J.W. WINCO GN743.7-14-1/2-NPT-B Oil Sight Glass (8PTK6)
- J.W. WINCO GN743.1-32-M42X1.5-A Oil Sight Glass Aluminum (743.1-32-M42X1.5-A)
- J.W. Winco Sight Glass Flow Indicators