Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.3-11-G 3/8-B Oil Sight Glass Brass
Mfr # 743.3-11-G3/8-B
Zoro # G4711694
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Features Technopolymer Reflector
- Overall Dia. 0.87 in
- Thread Length 0.31 in
- Sight Glass Type ESG Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 743.3-11-G3/8-B
- Zoro # G4711694
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Overall Dia. | 0.87 in |
Thread Length | 0.31 in |
Window Dia. | 0.43 in |
Head Height | 0.3 in |
Thread Size | G3/8 |
Details
Body Material | Brass |
Features | Technopolymer Reflector |
Sight Glass Type | ESG Glass |
Seal Material | FPM Rubber |
Description
GN 743.3 Fluid level sight glasses offer genuine ESG glass of high stability and scratch proof. 2. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. Outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. GN 743.3 Fluid level sight glasses can be used on pressurized oil tanks. Also, these oil level site glasses are suitable for applications with subpressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Gray (PFP643WBW)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 30 psi (555A-30.0)
- ANDERSON-NEGELE Chart 12" 30-230 24HR, PK100 (00215305)
- J.W. WINCO GN743-18-G3/4-A Oil Sight Glass (743-18-G3/4-A)
- J.W. WINCO GN537-22-28-B Oil Sight Glass Aluminum (RD2/B)
- J.W. WINCO GN743.1-24-M33X1.5-B Oil Sight Glass Aluminum (743.1-24-M33X1.5-B)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- J.W. WINCO GN743.5-14-M20X1.5-A Oil Sight Glass (743.5-14-M20X1.5-A)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 142541)
- J.W. Winco Sight Glass Flow Indicators