Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.2-11-M16X1.5-B Oil Sight Glass
Mfr # 743.2-11-M16X1.5-B
Zoro # G4706566
$11.99
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
- Brand J.W. Winco
- MFR # 743.2-11-M16X1.5-B
- Zoro # G4706566
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Description
GN 743.2 Fluid level sight glasses features genuine natural glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. GN 743.2 Fluid level sight glasses can be used on pressurized oil tanks.
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
- TSI ALNOR Balometer, Low Flow (6200D)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- MILWAUKEE TOOL Digital Multimeter (2216-20)
- J.W. WINCO GN743.7-14-1/2-NPT-B Oil Sight Glass (8PTK6)
- J.W. WINCO GN743.8-32-1-1/4-NPT-A Oil SIght Glass (125PSME)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- J.W. WINCO GN743.5-24-M33X1.5-B Oil Sight Glass (743.5-24-M33X1.5-B)
- J.W. WINCO GN743.5-14-M20X1.5-A Oil Sight Glass (743.5-14-M20X1.5-A)
- J.W. WINCO GN743-24-M33X1.5-B Oil Sight Glass (743-24-M33X1.5-B)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 3/4In (SFI-300SS-3/4)
- J.W. Winco Sight Glass Flow Indicators