Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.2-11-G3/8-A Oil Sight Glass Brass
Mfr # 743.2-11-G3/8-A
Zoro # G4707799
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Features Technopolymer Reflector
- Thread Size G3/8
- Overall Dia. 0.87 in
- Window Dia. 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 743.2-11-G3/8-A
- Zoro # G4707799
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Thread Size | G3/8 |
Overall Dia. | 0.87 in |
Window Dia. | 0.43 in |
Thread Length | 0.31 in |
Head Height | 0.3 in |
Details
Body Material | Brass |
Features | Technopolymer Reflector |
Seal Material | NBR Rubber |
Sight Glass Type | Natural Glass |
Description
GN 743.2 Fluid level sight glasses features genuine natural glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. GN 743.2 Fluid level sight glasses can be used on pressurized oil tanks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Circuit Breaker Finder with GFCI Outlet Tester (ET310)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A (PRO-201L-254A)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4"CBM, FrontFlange (204L-404U)
- J.W. WINCO GN743-18-M26X1.5-A Oil Sight Glass (743-18-M26X1.5-A)
- J.W. WINCO GN743-14-G1/2-A Oil Sight Glass (743-14-G1/2-A)
- J.W. WINCO GN743.7-18-3/4-NPT-A Oil Sight Glass (11PTK2)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- J.W. WINCO GN743.2-18-M27X1.5-A Oil Sight Glass (743.2-18-M27X1.5-A)
- J.W. WINCO GN743.5-14-M20X1.5-A Oil Sight Glass (743.5-14-M20X1.5-A)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/2In (SFI-300-1-1/2)
- J.W. Winco Sight Glass Flow Indicators