Shop All Sight Glass Flow Indicators
J.W. Winco
GN743.1-14-G1/2-A Oil Sight Glass Aluminum
Mfr # 743.1-14-G1/2-A
Zoro # G4715955
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 743.1-14-G1/2-A
- Zoro # G4715955
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Description
Fluid level sight glasses GN 743.1 can be used on pressurized oil tanks. Made of genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kPa)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- J.W. WINCO GN743.7-18-3/4-NPT-B Oil Sight Glass (11PTK7)
- J.W. WINCO GN743-18-M27X1.5-B Oil Sight Glass (743-18-M27X1.5-B)
- J.W. WINCO GN743-14-M20X1.5-A Oil Sight Glass (743-14-M20X1.5-A)
- J.W. WINCO JW Winco GN743.6-14-G1/2 Oil Sight Glass (743.6-14-G1/2)
- J.W. WINCO GN743.7-24-1-NPT-B Oil Sight Glass (1PTK8)
- J.W. WINCO GN743-24-G1-B Oil Sight Glass (743-24-G1-B)
- ELESA Brass bosses, HVF.66-1/4 (HVF. (G1/4 - G3/8 - G1/2))
- J.W. Winco Sight Glass Flow Indicators