Shop All Sight Glass Flow Indicators
J.W. Winco
GN743-32-M42X1.5-B Oil Sight Glass
Mfr # 743-32-M42X1.5-B
Zoro # G4721336
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Features Technopolymer Reflector
- Sight Glass Type Natural Glass
- Seal Material NBR Rubber
- Thread Size M42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 743-32-M42X1.5-B
- Zoro # G4721336
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Thread Size | M42 |
Head Height | 0.35 in |
Window Dia. | 1.26 in |
Overall Dia. | 1.97 in |
Thread Length | 0.47 in |
Details
Body Material | Aluminum |
Features | Technopolymer Reflector |
Sight Glass Type | Natural Glass |
Seal Material | NBR Rubber |
Description
GN 743 Fluid level sight glasses offers a variety of features such as genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LX6BVAC)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- FLUKE Deluxe Test Lead Kit, 10A (TL81A)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2/CWG)
- J.W. WINCO JW Winco GN743.6-14-G1/2 Oil Sight Glass (743.6-14-G1/2)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- J.W. WINCO GN743-18-M26X1.5-A Oil Sight Glass (743-18-M26X1.5-A)
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- J.W. WINCO GN743.5-24-M33X1.5-B Oil Sight Glass (743.5-24-M33X1.5-B)
- J.W. WINCO GN537-22-28-A Oil Sight Glass Aluminum (RD2/A)
- J.W. Winco Sight Glass Flow Indicators