Shop All Sight Glass Flow Indicators
J.W. Winco
GN743-32-G1-1/4-B Oil Sight Glass
Mfr # 743-32-G11/4-B
Zoro # G4721150
product price: $22.15
/ea
$22.15
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
- Brand J.W. Winco
- MFR # 743-32-G11/4-B
- Zoro # G4721150
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Description
GN 743 Fluid level sight glasses offers a variety of features such as genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
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
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L5000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- SCS Metal-In Static Shielding Bag, 8x12in (100812)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- J.W. WINCO GN743.2-11-G3/8-A Oil Sight Glass Brass (743.2-11-G3/8-A)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- J.W. WINCO GN743-18-M26X1.5-A Oil Sight Glass (743-18-M26X1.5-A)
- J.W. WINCO GN743.5-24-M33X1.5-B Oil Sight Glass (743.5-24-M33X1.5-B)
- J.W. WINCO GN743-14-G1/2-A Oil Sight Glass (743-14-G1/2-A)
- DIXON METAL BOWL W/SIGHT GLASS & MANUAL DRAIN FOR (GRP-96-636)
- J.W. Winco Sight Glass Flow Indicators