Shop All Sight Glass Flow Indicators
J.W. Winco
GN743-32-G1-1/4-A Oil Sight Glass
Mfr # 743-32-G11/4-A
Zoro # G4717985
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Features Technopolymer Reflector
- Seal Material NBR Rubber
- Window Dia. 1.26 in
- Overall Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 743-32-G11/4-A
- Zoro # G4717985
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Window Dia. | 1.26 in |
Overall Dia. | 1.97 in |
Thread Length | 0.47 in |
Head Height | 0.35 in |
Thread Size | G1-1/4 |
Details
Body Material | Aluminum |
Features | Technopolymer Reflector |
Seal Material | NBR Rubber |
Sight Glass Type | Natural Glass |
Description
GN 743 Fluid level sight glasses offers a variety of features such as genuine glass of high stability and scratch proof and sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Wireless Clamp Meter Module, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC)
- TESTO 440 Air Flow Combokit 2 With Bluetooth (0563 4407)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- DWYER INSTRUMENTS Surface Mounting Bracket (A-438)
- J.W. WINCO GN743.7-14-1/2-NPT-B Oil Sight Glass (8PTK6)
- J.W. WINCO GN743-24-M33X1.5-B Oil Sight Glass (743-24-M33X1.5-B)
- J.W. WINCO GN743.7-24-1-NPT-B Oil Sight Glass (1PTK8)
- J.W. WINCO GN743.8-32-1-1/4-NPT-A Oil SIght Glass (125PSME)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- J.W. WINCO JW Winco GN743.6-14-G1/2 Oil Sight Glass (743.6-14-G1/2)
- J.W. WINCO GN743.5-24-G1-B Oil Sight Glass (743.5-24-G1-B)
- J.W. Winco Sight Glass Flow Indicators