Shop All Knobs
J.W. Winco
GN726.1-27-B6-A-1 Knurled Control Knob
Mfr # 6MF57/A1
Zoro # G4641335
product price: $15.29
/ea
$15.29
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
- Brand J.W. Winco
- MFR # 6MF57/A1
- Zoro # G4641335
- Country of Origin Germany
- Category Knobs
Description
The light gray cover disk makes these control knobs GN 726.1 an aesthetically appealing choice. The cover is held in place by firmly pushing it into the recess. It can be removed by inserting a screw driver into the slot provided. The collet type provides a simple way of positioning and locking the control knob to the shaft.
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
- KANCA Machinist Hammer 1500g (HAM- 1500)
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- HOUGEN 13/16 in. X 1 in. RotaLoc Plus Annular Cutter (17826)
- J.W. WINCO DIN653-M8-30-NI Flat Knurled Thumb Screw (8N30F48S)
- J.W. WINCO GN676.5-31-M10-B Push/Pull Stainless Steel Knob, Knurled Rim (10NKC6S)
- J.W. WINCO GN319.2-32-5/16X18-B Revolving Ball Knob (319.2-32-5/16X18-B)
- J.W. WINCO GN150-32-B16 Split Hub, Steel (16MC49)
- J.W. WINCO GN6336.10-50-M10-55-KU Hand Knob (6336.10-50-M10-55-KU)
- J.W. WINCO DIN653-M3-16 Flat Knurled Thumb Screw (3N16F48)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- J.W. Winco Hand Knobs and Wheels