Shop All Knobs
J.W. Winco
GN726-27-B6-N-1 Knurled Control Knob
Mfr # 6MF54/N1
Zoro # G4663236
product price: $12.15
/ea
$12.15
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
- Brand J.W. Winco
- MFR # 6MF54/N1
- Zoro # G4663236
- Country of Origin Germany
- Category Knobs
Description
The light gray cover makes these GN 726 control knobs very attractive. The cover is held in place by firmly pushing it into the recess. It can be removed by inserting a screw driver into the slot provided. The collet type provides a simple way of positioning and locking the control knob to the shaft.
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
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10/10 10-pcs. (96400307)
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16-N)
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- J.W. WINCO JW Winco GN421-M8-20 Knurled Screw (421-M8-20)
- J.W. WINCO GN319.5-25-1/4X20-A Revolving Ball Knob (319.5-25-1/4X20-A)
- J.W. WINCO GN6336.4-ST-25-M5-30 Star Knob (6336.4-ST-25-M5-30)
- J.W. WINCO Vpa-25 M6-15 Eight Lobe Knob Plastic (6302035)
- J.W. WINCO Th-2.50-1/4X20-Ms T-Bar Knob Plastic (D1800)
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 3.04"L, GP Phenolic (0697-J)
- J.W. Winco Knobs