Shop All Toolholder Accessories
J.W. Winco
Gn7247-Al-75-El Multiple-Joint Hinge
Mfr # 7247-AL-75-EL
Zoro # G511289212
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Anodized finish, natural color
- Features Temperature resistant from -40 °F to +194 °F (-40 °C to +90 °C)
- Width 117.5mm
- Material Body - Aluminum, Hinge pins - Stainless steel 304
- Primary Application Multiple-joint hinges GN 7247 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinge has a maximum opening angle of 180°, which provides optimal accessibility and avoids the blocking of escape routes by open doors, for example.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 7247-AL-75-EL
- Zoro # G511289212
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 117.5mm |
Length | 96.7mm |
Bore Dia. | 6.5 mm |
Details
Finish | Anodized finish, natural color |
Features | Temperature resistant from -40 °F to +194 °F (-40 °C to +90 °C) |
Material | Body - Aluminum, Hinge pins - Stainless steel 304 |
Primary Application | Multiple-joint hinges GN 7247 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinge has a maximum opening angle of 180°, which provides optimal accessibility and avoids the blocking of escape routes by open doors, for example. |
Mounting Distance | 61 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Ball Pein Hammer, Fiberglass, 16 Oz (KDT82251)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-5/8" (D/ASP7)
- HOUGEN 1 in. X 4 in. 12,000-Series Annular Cutter (4-12232)
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- J.W. Winco Toolholder Accessories