Shop All Toolholder Accessories
J.W. Winco
Gn7233-Ni-50-L-Mt Multiple-Joint Hinge
Mfr # 7233-NI-50-L-MT
Zoro # G711289104
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Multiple-joint hinges GN 7233 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 120°, allowing for easy accessibility and making them suitable for use with medium-thick door leaves.
- Width 105mm
- Length 135mm
- Features Left-hand assembly angle bracket
- Material Stainless steel 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7233-NI-50-L-MT
- Zoro # G711289104
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 105mm |
Length | 135mm |
Bore Dia. | 6.5 mm |
Details
Primary Application | Multiple-joint hinges GN 7233 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 120°, allowing for easy accessibility and making them suitable for use with medium-thick door leaves. |
Features | Left-hand assembly angle bracket |
Material | Stainless steel 304 |
Finish | Matte, tumbled finish |
Mounting Distance | 30 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (40321)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- J.W. Winco Toolholder Accessories