Shop All Toolholder Accessories
J.W. Winco
Gn7231-Ni-50-L-Mt Multiple-Joint Hinge
Mfr # 7231-NI-50-L-MT
Zoro # G911288990
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Left-hand assembly angle bracket
- Length 126mm
- Finish Matte, tumbled finish
- Primary Application Multiple-joint hinges GN 7231 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 90°, making them perfect for use with thick door leaves.
- Material Stainless steel 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7231-NI-50-L-MT
- Zoro # G911288990
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Length | 126mm |
Width | 101mm |
Bore Dia. | 6.5 mm |
Details
Features | Left-hand assembly angle bracket |
Finish | Matte, tumbled finish |
Primary Application | Multiple-joint hinges GN 7231 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 90°, making them perfect for use with thick door leaves. |
Material | Stainless steel 304 |
Mounting Distance | 30 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OP/TECH USA SLR Wrist Strap Black (6799062)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 6" L (2-106A)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- MITUTOYO Edge Finder, Double End (050110)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- STM 40 Taper Tool Lock (335275)
- J.W. Winco Toolholder Accessories