Shop All Toolholder Accessories
J.W. Winco
Gn7231-Ni-40-L-Mt Multiple-Joint Hinge
Mfr # 7231-NI-40-L-MT
Zoro # G811288977
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Left-hand assembly angle bracket
- Width 78mm
- Primary Application Multiple-joint hinges GN 7231 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 90°, making them perfect for use with thick door leaves.
- Length 95mm
- Material Stainless steel 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7231-NI-40-L-MT
- Zoro # G811288977
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Width | 78mm |
Length | 95mm |
Bore Dia. | 5.3 mm |
Details
Features | Left-hand assembly angle bracket |
Primary Application | Multiple-joint hinges GN 7231 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 90°, making them perfect for use with thick door leaves. |
Material | Stainless steel 304 |
Finish | Matte, tumbled finish |
Mounting Distance | 25 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- IRWIN DRL&TP BIT NPT 7/16"" 2PC (80260)
- MILWAUKEE TOOL 3 pc. Fish Stick Accessory Kit (48-22-4157)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- J.W. Winco Toolholder Accessories