Shop All Toolholder Accessories
J.W. Winco
GN708.1-M8-43-B-ST Spindle Assembly
Mfr # 708.1-M8-43-B-ST
Zoro # G4605355
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Length 1.69 in
- Spindle Tip Type Round
- Hex Nut Material Steel
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 708.1-M8-43-B-ST
- Zoro # G4605355
- Country of Origin Hungary
- Category Toolholder Accessories
Dimensions
Thread Size | M8 |
Length | 1.69 in |
Tip Length | 0.71 in |
Hex Nut Length | 0.16 in |
Tip Dia. | 0.55 in |
Details
Spindle Tip Type | Round |
Hex Nut Material | Steel |
Spindle Material | Steel |
Spindle Tip Material | Rubber |
Description
GN 708.1 spindle assemblies are primarily used with toggle clamps. They provide non-marking, yet secure clamping or holding of the workpiece via the toggle clamp. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Knob (KNB-003)
- INSIZE Dial Test Indicator Holder (6296-2)
- KLEIN TOOLS Assembled Iron Conduit Bender 1/2-Inch EMT (51603)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- GS TOOLING NMTB40 JT33 Jacobs Taper Adapter (534448)
- J.W. Winco Toolholder Accessories