Shop All Toolholder Accessories
J.W. Winco
GN708.1-M6-55-A-ST Spindle Assembly
Mfr # 708.1-M6-55-A-ST
Zoro # G4604838
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6
- Length 2.17 in
- Hex Nut Length 0.13 in
- Tip Length 0.47 in
- Hex Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 708.1-M6-55-A-ST
- Zoro # G4604838
- Country of Origin Hungary
- Category Toolholder Accessories
Dimensions
Thread Size | M6 |
Length | 2.17 in |
Hex Nut Length | 0.13 in |
Tip Length | 0.47 in |
Tip Dia. | 0.51 in |
Details
Hex Nut Material | Steel |
Spindle Tip Type | Flat |
Spindle Material | Steel |
Spindle Tip Material | Rubber |
Description
GN 708.1 spindle assemblies are primarily used with toggle clamps. They provide non-marking, yet secure clamping or holding of the workpiece via the toggle clamp. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) (2630-20)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5% (M35) RHS/RHC #7 (47741)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x2x4 (C60497)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. Winco Toolholder Accessories