Shop All Toolholder Accessories
J.W. Winco
GN708.1-M5-45-B-NI Spindle Assembly
Mfr # 708.1-M5-45-B-NI
Zoro # G4604558
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Length 1.77 in
- Spindle Tip Type Round
- Tip Length 0.43 in
- Hex Nut Length 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 708.1-M5-45-B-NI
- Zoro # G4604558
- Country of Origin Hungary
- Category Toolholder Accessories
Dimensions
Thread Size | M5 |
Length | 1.77 in |
Tip Length | 0.43 in |
Hex Nut Length | 0.11 in |
Tip Dia. | 0.35 in |
Details
Spindle Tip Type | Round |
Spindle Material | Stainless Steel |
Hex Nut Material | Stainless Steel |
Spindle Tip Material | Rubber |
Description
GN 708.1 spindle assemblies are primarily used with toggle clamps. They provide non-marking, yet secure clamping or holding of the workpiece via the toggle clamp. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU85)
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- J.W. Winco Toolholder Accessories