Shop All Toolholder Accessories
J.W. Winco
GN708.1-M10-77-A-ST Spindle Assembly
Mfr # 708.1-M10-77-A-ST
Zoro # G4604707
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Length 3.03 in
- Hex Nut Length 0.2 in
- Tip Dia. 0.79 in
- Hex Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 708.1-M10-77-A-ST
- Zoro # G4604707
- Country of Origin Hungary
- Category Toolholder Accessories
Dimensions
Thread Size | M10 |
Length | 3.03 in |
Hex Nut Length | 0.2 in |
Tip Dia. | 0.79 in |
Tip Length | 0.83 in |
Details
Hex Nut Material | Steel |
Spindle Material | Steel |
Spindle Tip Type | Flat |
Spindle Tip Material | Rubber |
Description
GN 708.1 spindle assemblies are primarily used with toggle clamps. They provide non-marking, yet secure clamping or holding of the workpiece via the toggle clamp. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5221M)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-1810-200)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34067)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- J.W. Winco Toolholder Accessories