Shop All Shaft Collars
J.W. Winco
GN705-65-E Set Collar Steel, Socket
Mfr # 65WG46/E
Zoro # G4673858
product price: $40.59
/ea
$40.59
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
- Brand J.W. Winco
- MFR # 65WG46/E
- Zoro # G4673858
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- DAYTON 1F574 Flange Mount Bearing (2 Bolt) (1F574)
- BUNTING BEARINGS Nylon Flange Bearing, 1/2x1-1/2" L, PK15 (NF081024)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.75" OD (3V4753)
- J.W. WINCO GN705-7-A Set Collar Steel, Slotted (7WG46/A)
- J.W. WINCO GN705-20-A Set Collar Steel, Slotted (20WG46/A)
- J.W. WINCO DIN6331-M20 Collar Nut Steel (6331-M20)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- J.W. WINCO GN707.2-48-B25-NI 2-Piece Split Collar (25MOG7)
- J.W. WINCO GN707.2-30-B12-AL 2-Piece Split Set Collar (707.2-30-B12-AL)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- J.W. Winco Shaft Collars