Shop All Shaft Collars
J.W. Winco
GN705-6-E Set Collar Steel, Socket
Mfr # 6WG46/E
Zoro # G4683588
product price: $2.19
/ea
Sold in multiples of 7 for $15.33
$15.33
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
- Brand J.W. Winco
- MFR # 6WG46/E
- Zoro # G4683588
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- GATES Hose Clamp, 32919 (32919)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- DAYTON Gearbelt, XL, 90 Teeth, Length 18.0 In, Pitch: 1/5" (1DHJ4)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- J.W. WINCO DIN6331-M20 Collar Nut Steel (6331-M20)
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted (35WG46/A)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- J.W. WINCO GN705-20-A Set Collar Steel, Slotted (20WG46/A)
- J.W. WINCO GN707.2-42-B20-ST 2-Piece Split Set Collar (20MOE6)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- J.W. Winco Couplings, Collars, & Adapters