Shop All Shaft Collars
J.W. Winco
GN705-32-E Set Collar Steel, Socket
Mfr # 32WG46/E
Zoro # G4671085
Sold in multiples of 2 for $15.18
$15.18
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
- Brand J.W. Winco
- MFR # 32WG46/E
- Zoro # G4671085
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- J.W. WINCO GN707.2-42-B18-ST 2-Piece Split Set Collar (18MOE6)
- J.W. WINCO GN707.2-48-B25-ST 2-Piece Split Set Collar (25MOE7)
- J.W. WINCO GN707.2-22-B8-ST 2-Piece Split Set Collar (8MOE1)
- J.W. WINCO GN705-20-A Set Collar Steel, Slotted (20WG46/A)
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted (35WG46/A)
- J.W. WINCO GN707.2-48-B25-NI 2-Piece Split Collar (25MOG7)
- GLOBAL G1SC-175-B One-Piece Clamping Collar (G1SC-175-B)
- J.W. Winco Couplings, Collars, & Adapters