Shop All Shaft Collars
J.W. Winco
GN705-28-A Set Collar Steel, Slotted
Mfr # 28WG46/A
Zoro # G4680760
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
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
- Brand J.W. Winco
- MFR # 28WG46/A
- Zoro # G4680760
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- DEVILBISS Valve Kit (KK-4275)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- MTD Belt-V A Sect X 78 (954-0461)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- J.W. WINCO GN707.2-42-B20-ST 2-Piece Split Set Collar (20MOE6)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- J.W. WINCO GN707.2-48-B25-ST 2-Piece Split Set Collar (25MOE7)
- J.W. WINCO GN705-7-A Set Collar Steel, Slotted (7WG46/A)
- J.W. WINCO GN707.2-42-B18-ST 2-Piece Split Set Collar (18MOE6)
- J.W. WINCO GN707.2-30-B12-AL 2-Piece Split Set Collar (707.2-30-B12-AL)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- J.W. Winco Shaft Collars