Shop All Shaft Collars
J.W. Winco
GN705-26-A Set Collar Steel, Slotted
Mfr # 26WG46/A
Zoro # G4669140
Sold in multiples of 2 for $7.78
$7.78
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
- Brand J.W. Winco
- MFR # 26WG46/A
- Zoro # G4669140
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- ZORO SELECT A37 Outside39.2 Pitch38.3 (42W382)
- FESTO Compact Cylinder ADN-63-80-A-P-A (ADN-63-80-A-P-A)
- J.W. WINCO GN707.2-42-B20-ST 2-Piece Split Set Collar (20MOE6)
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted (35WG46/A)
- J.W. WINCO GN705-20-A Set Collar Steel, Slotted (20WG46/A)
- J.W. WINCO DIN6331-M20 Collar Nut Steel (6331-M20)
- J.W. WINCO GN707.2-32-B14-ST 2-Piece Split Set Collar (14MOE4)
- J.W. WINCO GN707.2-42-B18-ST 2-Piece Split Set Collar (18MOE6)
- CLIMAX METAL PRODUCTS 2C-106-A Two-Piece Clamping Collar (2C-106-A)
- J.W. Winco Shaft Collars