Shop All Shaft Collars
J.W. Winco
GN705-25-E Set Collar Steel, Socket
Mfr # 25WG46/E
Zoro # G4667068
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
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
- Brand J.W. Winco
- MFR # 25WG46/E
- Zoro # G4667068
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- ILC Replacement for ARMGROY 10742 MOTOR (10742 MOTOR)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- BESTORQ 5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- J.W. WINCO GN707.2-30-B12-AL 2-Piece Split Set Collar (707.2-30-B12-AL)
- J.W. WINCO GN707.2-42-B20-ST 2-Piece Split Set Collar (20MOE6)
- J.W. WINCO DIN6331-M10 Collar Nut Steel (6331-M10)
- J.W. WINCO GN707.2-42-B18-ST 2-Piece Split Set Collar (18MOE6)
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- J.W. Winco Couplings, Collars, & Adapters