Shop All Shaft Collars
J.W. Winco
GN705-25-E-NI Set Collar Stainless
Mfr # 705-25-E-NI
Zoro # G4678225
$18.85
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
- Brand J.W. Winco
- MFR # 705-25-E-NI
- Zoro # G4678225
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- NTN Radial Bearing, Double Seal, 20mm Bore (6004LLUC3/L627)
- ENERPAC Lever Bar 72'' (SLB70)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- J.W. WINCO GN707.2-48-B25-AL 2-Piece Split Set Collar (707.2-48-B25-AL)
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted (35WG46/A)
- J.W. WINCO GN707.2-48-B25-NI 2-Piece Split Collar (25MOG7)
- J.W. WINCO GN705-20-A Set Collar Steel, Slotted (20WG46/A)
- J.W. WINCO DIN6331-M6 Collar Nut Steel (6331-M6)
- DAYTON N2C-137 Acetal Two-Piece Clamping Collar (1F606)
- J.W. Winco Shaft Collars