Shop All Shaft Collars
J.W. Winco
GN705-18-A Set Collar Steel, Slotted
Mfr # 18WG46/A
Zoro # G4679065
product price: $3.55
/ea
Sold in multiples of 4 for $14.20
$14.20
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
- Brand J.W. Winco
- MFR # 18WG46/A
- Zoro # G4679065
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- DODGE Torque-Tamer Friction Disc, For Use With Torque-Tamer Size 70 Mechanical Clutch (096068)
- MARATHON MOTORS Air Compr Mtr, 2 HP, 3450 rpm, 115/230V, 56 (5KCR48TN2650Y)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2207 TV)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- J.W. WINCO GN707.2-48-B25-ST 2-Piece Split Set Collar (25MOE7)
- J.W. WINCO GN705-20-A Set Collar Steel, Slotted (20WG46/A)
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted (35WG46/A)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- J.W. WINCO GN707.2-42-B18-ST 2-Piece Split Set Collar (18MOE6)
- J.W. WINCO GN707.2-48-B25-NI 2-Piece Split Collar (25MOG7)
- RULAND Shaft Collar, SS, 1 pc, 20mm Bore Dia. (ENCL35-20MM-SS)
- J.W. Winco Couplings, Collars, & Adapters