Shop All Shaft Collars
J.W. Winco
GN705-14-E Set Collar Steel, Socket
Mfr # 14WG46/E
Zoro # G4671749
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
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
- Brand J.W. Winco
- MFR # 14WG46/E
- Zoro # G4671749
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- DAYTON 1922V604 61" Outside Length, 60 13/32 in Pitch Length, 1-3/16" Top Width (3HEV9)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-03-33)
- J.W. WINCO GN707.2-48-B25-AL 2-Piece Split Set Collar (707.2-48-B25-AL)
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted (35WG46/A)
- J.W. WINCO GN707.2-32-B14-ST 2-Piece Split Set Collar (14MOE4)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- J.W. WINCO GN707.2-48-B25-NI 2-Piece Split Collar (25MOG7)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- J.W. Winco Shaft Collars