Shop All Shaft Collars
J.W. Winco
GN705-14-A Set Collar Steel, Slotted
Mfr # 14WG46/A
Zoro # G4668005
Sold in multiples of 5 for $8.95
$8.95
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
- Brand J.W. Winco
- MFR # 14WG46/A
- Zoro # G4668005
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- D&D 60" Outside Length, 3/8" Top Width, 1 Ribs (3V600)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50BB17H)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- MARS Rnd Run Capacitor, 35Mfd, 440V, Ms12743 (12743)
- J.W. WINCO GN707.2-30-B12-AL 2-Piece Split Set Collar (707.2-30-B12-AL)
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted (35WG46/A)
- J.W. WINCO GN707.2-48-B25-AL 2-Piece Split Set Collar (707.2-48-B25-AL)
- J.W. WINCO GN705-26-E-NI Set Collar Stainless (705-26-E-NI)
- J.W. WINCO GN707.2-32-B14-ST 2-Piece Split Set Collar (14MOE4)
- J.W. WINCO GN707.2-42-B20-ST 2-Piece Split Set Collar (20MOE6)
- CLIMAX METAL PRODUCTS 1C-037-A One-Piece Clamping Collar (1C-037-A)
- J.W. Winco Shaft Collars