Shop All Shaft Collars
J.W. Winco
GN705-12-E Set Collar Steel, Socket
Mfr # 12WG46/E
Zoro # G4681804
Sold in multiples of 5 for $12.75
$12.75
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
- Brand J.W. Winco
- MFR # 12WG46/E
- Zoro # G4681804
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPH441-100K)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- SKF SKF-6405, Single Row Ball Brgs, 6405 (6405)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B220)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- J.W. WINCO GN707.2-48-B25-NI 2-Piece Split Collar (25MOG7)
- J.W. WINCO GN707.2-42-B18-ST 2-Piece Split Set Collar (18MOE6)
- J.W. WINCO GN705-26-E-NI Set Collar Stainless (705-26-E-NI)
- J.W. WINCO GN707.2-48-B25-AL 2-Piece Split Set Collar (707.2-48-B25-AL)
- J.W. WINCO GN707.2-48-B25-ST 2-Piece Split Set Collar (25MOE7)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- J.W. Winco Shaft Collars