Shop All Shaft Collars
J.W. Winco
GN705-10-E Set Collar Steel, Socket
Mfr # 10WG46/E
Zoro # G4674899
product price: $2.49
/ea
Sold in multiples of 6 for $14.94
$14.94
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
- Brand J.W. Winco
- MFR # 10WG46/E
- Zoro # G4674899
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- DAYTON BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (3GXA5)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162208)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- J.W. WINCO GN707.2-30-B12-AL 2-Piece Split Set Collar (707.2-30-B12-AL)
- J.W. WINCO GN705-13-E-NI Set Collar Stainless (705-13-E-NI)
- J.W. WINCO GN707.2-48-B25-AL 2-Piece Split Set Collar (707.2-48-B25-AL)
- J.W. WINCO GN707.2-22-B8-ST 2-Piece Split Set Collar (8MOE1)
- J.W. WINCO DIN6331-M20 Collar Nut Steel (6331-M20)
- J.W. WINCO GN705-20-A Set Collar Steel, Slotted (20WG46/A)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- J.W. Winco Shaft Collars