Shop All Shaft Collars
J.W. Winco
GN705-10-E-NI Set Collar Stainless
Mfr # 705-10-E-NI
Zoro # G4683177
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
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
- Brand J.W. Winco
- MFR # 705-10-E-NI
- Zoro # G4683177
- Country of Origin Germany
- Category Shaft Collars
Description
GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.
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
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.95" OD (AK611)
- FESTO Short-Stroke Cylinder AEVC-12-5-I-P (AEVC-12-5-I-P)
- HHIP DNMG-432-PM Coated Carbide Insert (6000-9432)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- J.W. WINCO GN707.2-32-B14-ST 2-Piece Split Set Collar (14MOE4)
- J.W. WINCO GN705-7-A Set Collar Steel, Slotted (7WG46/A)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- J.W. WINCO GN705-13-E-NI Set Collar Stainless (705-13-E-NI)
- J.W. WINCO DIN6331-M10 Collar Nut Steel (6331-M10)
- J.W. WINCO GN707.2-22-B8-ST 2-Piece Split Set Collar (8MOE1)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Plastic (MSP-25-P)
- J.W. Winco Shaft Collars