Shop All Toolholder Accessories
J.W. Winco
Gn648.9-5-13-Wk Spherical Plain Bearing
Mfr # 648.9-5-13-WK
Zoro # G911289416
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 13mm
- Angle 13°
- Material Bearing socket - Stainless steel 316, Ring - Stainless steel 420
- Primary Application Spherical plain bearings GN 648.9 are integrated into rod end bearings.
- Features Self-lubricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648.9-5-13-WK
- Zoro # G911289416
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 13mm |
Width | 8mm |
Bore Dia. | 5 mm |
Details
Angle | 13° |
Material | Bearing socket - Stainless steel 316, Ring - Stainless steel 420 |
Primary Application | Spherical plain bearings GN 648.9 are integrated into rod end bearings. |
Features | Self-lubricating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WZ25 (40WZ25)
- KO-KEN Extension Socket 12mm 12 Point 100mm 3/8 Sq. Drive (13145M.100-12(12P))
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5453)
- AERIAL TOOL BIN Tool Organizer, Plastic, Orange (ATB-1312)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- J.W. Winco Toolholder Accessories