Shop All Toolholder Accessories
J.W. Winco
Gn648.9-16-32-Wk Spherical Plain Bearing
Mfr # 648.9-16-32-WK
Zoro # G811289400
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 32mm
- Angle 15°
- Features Self-lubricating
- Width 21mm
- Material Bearing socket - Stainless steel 316, Ring - Stainless steel 420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 648.9-16-32-WK
- Zoro # G811289400
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Knob Dia. | 32mm |
Width | 21mm |
Bore Dia. | 16 mm |
Details
Angle | 15° |
Features | Self-lubricating |
Material | Bearing socket - Stainless steel 316, Ring - Stainless steel 420 |
Primary Application | Spherical plain bearings GN 648.9 are integrated into rod end bearings. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wire Cutters, Piano Wire (200-087)
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Black500B-R-20)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- J.W. Winco Toolholder Accessories