Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN617.1-6-1/2X13-AN-NI Indexing Plunger
Mfr # 617.1-6-1/2X13-AN-NI
Zoro # G4719236
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Nylon Plastic
- Material Steel
- Length 2.40 in
- Plunger Dia. 0.24 in
- End Load 21 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 617.1-6-1/2X13-AN-NI
- Zoro # G4719236
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 2.40 in |
Plunger Dia. | 0.24 in |
Plunger Length | 0.24 in |
Knob Dia. | 0.98 in |
Thread Size | 1/2"-13 |
Details
Knob Type | Nylon Plastic |
Material | Steel |
End Load | 21 N |
Plunger Pin Material | Steel |
Initial Load | 8 N |
Description
GN 617.1 indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Project Bucket, 5 gal., White (46228)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket, 6 Points (80123)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- J.W. WINCO GN817-10-12-M16X1.5-B Indexing Plunger (817-10-12-M16X1.5-B)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- J.W. WINCO GN817.3-8-20-B Indexing Plunger Steel (8W20LGF)
- J.W. WINCO GN822.8-4-5-B Mini Indexing Plunger (822.8-4-5-B)
- J.W. WINCO GN612-8-M12X1.5-AK-NI Indexing Plunger (612-8-M12X1.5-AK-NI)
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= M20X1.5, Form: B, With Locknut (K0637.10512201)
- J.W. Winco Detent, Lock, Pop And Plunger Pins