Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN617.1-5-3/8X24-AK Indexing Plunger
Mfr # 617.1-5-3/8X24-AK
Zoro # G4699837
product price: $18.29
/ea
$18.29
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
- Brand J.W. Winco
- MFR # 617.1-5-3/8X24-AK
- Zoro # G4699837
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 617.1 indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.
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
- STEELMAN 1" Drive x 33mm 6-Point Deep Impact Socket (79292)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, SAE, 5/16 to 1 in., 12-Piece (CP53450)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- J.W. WINCO GN617-6-1/2X13-AK-NI Indexing Plunger (617-6-1/2X13-AK-NI)
- J.W. WINCO GN617-8-M16X1.5-A Indexing Plunger (617-8-M16X1.5-A)
- J.W. WINCO GN616-M6-S Spring Plunger Steel (6NG15/S)
- J.W. WINCO GN822.9-6-12-BN Mini Index Plunger (822.9-6-12-BN)
- J.W. WINCO GN817.3-10-32-C Indexing Plunger Steel (10W32LGG)
- J.W. WINCO GN614.2-4 Double End Ball Plunger (614.2-4)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8206A5)
- J.W. Winco Detent, Lock, Pop And Plunger Pins