Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN617-8-5/8X11-A-NI Indexing Plunger
Mfr # 617-8-5/8X11-A-NI
Zoro # G4693984
product price: $34.55
/ea
$34.55
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
- Brand J.W. Winco
- MFR # 617-8-5/8X11-A-NI
- Zoro # G4693984
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
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
- BON TOOL Bon 12-604 Kneeler Board, Standard Foam Pad (12-604)
- WILTON Bracket-For 4200A (5508427)
- HHIP 1/8 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1110)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- J.W. WINCO GN822.6-5-M10-B Mini Indexing Plunger (822.6-5-M10-B)
- J.W. WINCO GN817-10-12-M16X1.5-BK-NI Indexing Plunger (817-10-12-M16X1.5-BK-NI)
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin (715-6-7/16-40-SA)
- J.W. WINCO GN822.8-4-5-B Mini Indexing Plunger (822.8-4-5-B)
- J.W. WINCO GN608.5-6-6 Indexing Plunger, Non Lock-out (6W6L89)
- J.W. WINCO WN100.1-0.500-4.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-4.00)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- J.W. Winco Detent, Lock, Pop And Plunger Pins