Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN617-6-1/2X13-AKN-NI Indexing Plunger
Mfr # 617-6-1/2X13-AKN-NI
Zoro # G4700336
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Stainless
- Material Stainless Steel
- Length 2.15 in
- Plunger Dia. 0.240 in
- End Load 21 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 617-6-1/2X13-AKN-NI
- Zoro # G4700336
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 2.15 in |
Plunger Dia. | 0.240 in |
Knob Dia. | 0.98 in |
Thread Size | 1/2"-13 |
Plunger Length | 0.24 in |
Details
Knob Type | Stainless |
Material | Stainless Steel |
End Load | 21 N |
Handle Type | Stainless Knob |
Plunger Pin Material | Stainless Steel |
Initial Load | 8 N |
Lock Nut Material | Stainless Steel |
Description
GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #7, XPM (8612511)
- GREENLEE Replacement Blade For Cable Stripper (1903), Steel, 2PK (13544)
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- J.W. WINCO GN822.8-6-6-B Mini Indexing Plunger (822.8-6-6-B)
- J.W. WINCO GN617.1-6-M12X1.5-AK Indexing Plunger (617.1-6-M12X1.5-AK)
- J.W. WINCO GN715-8-1/2-200-SB Side Thrust Pin (715-8-1/2-200-SB)
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger (822.8-5-6-C)
- J.W. WINCO GN612-12-M20X1.5-BK-NI Indexing Plunger (612-12-M20X1.5-BK-NI)
- J.W. WINCO GN817.2-10-12-C-NI Indexing Plunger (817.2-10-12-M16X1.5-C-NI)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- J.W. Winco Detent, Lock, Pop And Plunger Pins