Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN617-5-3/8X24-AK Indexing Plunger
Mfr # 617-5-3/8X24-AK
Zoro # G4714668
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Nylon
- Material Steel
- Length 1.77 in
- Plunger Pin Material Steel
- Initial Load 7 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 617-5-3/8X24-AK
- Zoro # G4714668
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 1.77 in |
Thread Size | 3/8"-24 |
Plunger Length | 0.2 in |
Plunger Dia. | 0.200 in |
Knob Dia. | 0.83 in |
Details
Knob Type | Nylon |
Material | Steel |
Plunger Pin Material | Steel |
Initial Load | 7 N |
End Load | 17 N |
Lock Nut Material | Steel |
Handle Type | Nylon Knob |
Description
GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (307343)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- EXCEL BLADES #6 Micro Stencil Edge Blades, 5PK (20006IND)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- J.W. WINCO GN616-M4-SN Spring Plunger-Stainless (4NG16/SN)
- J.W. WINCO GN822.1-5-C-ST Mini Indexing Plunger Steel (822.1-5-C-ST)
- J.W. WINCO GN817-4-6-M8X1-B Indexing Plunger (817-4-6-M8X1-B)
- J.W. WINCO GN614-5-NI Ball Plunger (G08/NI)
- J.W. WINCO GN817-10-12-M16X1.5-BK Indexing Plunger (817-10-12-M16X1.5-BK)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- J.W. Winco Detent, Lock, Pop And Plunger Pins