Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN617-5-3/8X24-A Indexing Plunger
Mfr # 617-5-3/8X24-A
Zoro # G4705464
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Nylon
- Material Steel
- Length 1.77 in
- Plunger Length 0.2 in
- Initial Load 7 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 617-5-3/8X24-A
- Zoro # G4705464
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 1.77 in |
Plunger Length | 0.2 in |
Plunger Dia. | 0.200 in |
Knob Dia. | 0.83 in |
Thread Size | 3/8"-24 |
Details
Knob Type | Nylon |
Material | Steel |
Initial Load | 7 N |
Handle Type | Nylon Knob |
End Load | 17 N |
Plunger Pin Material | Steel |
Description
GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Bit screwdriver PZ Size3 hex C 6, 3 L.25 mm (08050003)
- DRILL AMERICA m6 x .75 HSS Plug Tap and 5.25mm HSS Drill Bit Kit (POUMS6X.75)
- JSC MARKETING JSC Marketing 81026-64020 (PKG 100) T-Band Only (81026-64020 (PKG 100))
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88618)
- J.W. WINCO GN617-5-M10X1-AN-NI Indexing Plunger (617-5-M10X1-AN-NI)
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger (822.8-5-6-C)
- J.W. WINCO GN617.1-8-M16X1.5-AK Indexing Plunger (617.1-8-M16X1.5-AK)
- J.W. WINCO GN822-5-B-ST Mini Indexing Plunger Steel (8XRM1)
- J.W. WINCO GN817-4-4-M8X1-BK-NI Indexing Plunger (817-4-4-M8X1-BK-NI)
- J.W. WINCO GN612-12-3/4X16-AK Indexing Plunger (612-12-3/4X16-AK)
- KIPP Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6206)
- J.W. Winco Detent, Lock, Pop And Plunger Pins