Shop All Toolholder Accessories
J.W. Winco
Gn612.9-8-10-16-Sw Cam Action Plunger
Mfr # 612.9-8-10-16-SW
Zoro # G011289293
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shank Dia. 8mm
- Material Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic
- Length 46mm
- Shank Length 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 612.9-8-10-16-SW
- Zoro # G011289293
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shank Dia. | 8mm |
Length | 46mm |
Shank Length | 10mm |
Details
Color | Black |
Material | Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic |
Primary Application | GN 612.9 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. |
Initial Spring Load | 12 N |
End Spring Load | 32 N |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS 7Ton Bar Type Puller Bearing Separator Set (501)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- PROTO 3/8 in Drive Socket Set Metric 34 Pieces 6 mm to 19 mm , Chrome (J52234S)
- FREUD Piece Super Bit Set, 13 (91-100)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- J.W. Winco Toolholder Accessories