Shop All Toolholder Accessories
J.W. Winco
Gn612.9-10-10-16-Sw Cam Action Plunger
Mfr # 612.9-10-10-16-SW
Zoro # G711289166
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application GN 612.9 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position.
- Color Black
- Shank Length 10mm
- Material Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic
- Shank Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 612.9-10-10-16-SW
- Zoro # G711289166
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Shank Length | 10mm |
Shank Dia. | 10mm |
Length | 46mm |
Details
Primary Application | GN 612.9 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. |
Color | Black |
Material | Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic |
Initial Spring Load | 12 N |
End Spring Load | 32 N |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- KRAFT TOOL Trowel, Gold SS, Pro-Form, 7-7/8"Shnk, 16x4" (CF279PF)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 5/16 Mag (MS25161)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- J.W. Winco Toolholder Accessories