Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN612-8-M16X1.5-A-NI Indexing Plunger
Mfr # 612-8-M16X1.5-A-NI
Zoro # G4672406
product price: $31.15
/ea
$31.15
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
- Brand J.W. Winco
- MFR # 612-8-M16X1.5-A-NI
- Zoro # G4672406
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.
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
- RIDGID Strap, 24 In (32020)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- BONDHUS Hextender 7/32In (22311)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- J.W. WINCO GN114.2-16-80 Rapid Release Pin (16W80L22)
- J.W. WINCO GN822-5-B-ST Mini Indexing Plunger Steel (8XRM1)
- J.W. WINCO GN822.6-5-M10-B Mini Indexing Plunger (822.6-5-M10-B)
- J.W. WINCO G07/NI Short Press-Fit Delrin Ball Plunger - Stainless Steel .157 Diameter (614-4-NI)
- J.W. WINCO GN817-10-12-M16X1.5-B Indexing Plunger (817-10-12-M16X1.5-B)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7105AL)
- J.W. Winco Detent, Lock, Pop And Plunger Pins