Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN612-8-M12X1.5-AK-NI Indexing Plunger
Mfr # 612-8-M12X1.5-AK-NI
Zoro # G4669929
$26.29
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
- Brand J.W. Winco
- MFR # 612-8-M12X1.5-AK-NI
- Zoro # G4669929
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.
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
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (PFWS)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/4"opening size (2636SW)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 10PK (SEB10-50)
- J.W. WINCO Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin (100XRM8)
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- J.W. WINCO GN817-4-4-M8X1-B Indexing Plunger (817-4-4-M8X1-B)
- J.W. WINCO GN612-8-5/8X18-B Indexing Plunger (612-8-5/8X18-B)
- J.W. WINCO GN615-M6-KS Ball Plunger Steel Heavy (6NG11/KS)
- J.W. WINCO GN614-8-NI Ball Plunger (G10/NI)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= M16, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.061016)
- J.W. Winco Detent, Lock, Pop And Plunger Pins