Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN612-8-5/8X18-B Indexing Plunger
Mfr # 612-8-5/8X18-B
Zoro # G4676116
product price: $25.59
/ea
$25.59
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
- Brand J.W. Winco
- MFR # 612-8-5/8X18-B
- Zoro # G4676116
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.
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
- DRILL AMERICA 1/4"-28 Carbon Steel Taper Hand Tap (DWTT1/4-28)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 5/8 " L.60 mm (03450036)
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- J.W. WINCO GN612-12-M20X1.5-AK Indexing Plunger (612-12-M20X1.5-AK)
- J.W. WINCO GN124.2-10-50 Quick Release Pin (124.2-10-50)
- J.W. WINCO GN616-M5-SN Spring Plunger-Stainless (5NG16/SN)
- J.W. WINCO GN817-10-12-M16X1.5-BK-NI Indexing Plunger (817-10-12-M16X1.5-BK-NI)
- J.W. WINCO GN817.3-8-20-B Indexing Plunger Steel (8W20LGF)
- J.W. WINCO WN100.1-0.500-6.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-6.00)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3106)
- J.W. Winco Detent, Lock, Pop And Plunger Pins