Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN612-6-5/8X18-B Indexing Plunger
Mfr # 612-6-5/8X18-B
Zoro # G4675230
product price: $23.49
/ea
$23.49
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
- Brand J.W. Winco
- MFR # 612-6-5/8X18-B
- Zoro # G4675230
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.
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
- PROTO Socket Extension 1/4 in Dr, 4 in L, 1 Pieces, Chrome (J4760-04)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- KNIPEX Knipex Comfort Grip Cobra Set 7, 10, & 12, 3 Pc (9K 00 80 05 US)
- DRILL AMERICA .4640 HSS Straight Shank Chucking Reamer (DWRR.4640)
- J.W. WINCO GN817-10-12-M16X1.5-BK-NI Indexing Plunger (817-10-12-M16X1.5-BK-NI)
- J.W. WINCO GN617.1-6-M12X1.5-AK Indexing Plunger (617.1-6-M12X1.5-AK)
- J.W. WINCO GN615.1-M4-B Spring Plunger Steel (4NG13/B)
- J.W. WINCO GN617-6-M12-AKN-NI Indexing Plunger (617-6-M12X1.5-AKN-NI)
- J.W. WINCO GN616-M4-SN Spring Plunger-Stainless (4NG16/SN)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7108)
- J.W. Winco Detent, Lock, Pop And Plunger Pins