Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN612-12-3/4X16-BK Indexing Plunger
Mfr # 612-12-3/4X16-BK
Zoro # G4669834
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plastic Cover
- Length 2.72 in
- Locking Lock-Out
- Arm Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 612-12-3/4X16-BK
- Zoro # G4669834
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 2.72 in |
Arm Length | 2.05 in |
Thread Size | 3/4"-16 |
Plunger Length | 0.47 in |
Plunger Dia. | 0.470 in |
Details
Material | Steel |
Finish | Plastic Cover |
Locking | Lock-Out |
Arm Material | Steel |
End Load | 57 N |
Plunger Pin Material | Steel |
Lock Nut Material | Steel |
Initial Load | 21 N |
Description
GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Click Torque Wrench 1/2" Drive (4477)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11450)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- J.W. WINCO GN616-M4-S Spring Plunger Steel (4NG15/S)
- J.W. WINCO GN822.8-8-10-C Mini Indexing Plunger (822.8-8-10-C)
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- J.W. WINCO GN822.9-8-20-BN Mini Index Plunger (822.9-8-20-BN)
- J.W. WINCO GN822-5-B-ST Mini Indexing Plunger Steel (8XRM1)
- J.W. WINCO GN817-8-8-M16X1.5-B Indexing Plunger (817-8-8-M16X1.5-B)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-104)
- J.W. Winco Detent, Lock, Pop And Plunger Pins